- 2 in Blade Length
- High Carbon Steel
description
- The MILWAUKEE® 2" Lopper delivers the Easiest Cutting and is More Durable. The low-friction blade coating delivers effortless cuts on branches up to 2". The forged high-carbon blades are riveted into the aluminum handles for increased durability. Dual-position comfort grips allow for higher leverage at the bottom and more control at the top. The rubber bumper absorbs shock, reducing fatigue on the job. The 2" Lopper is covered by a limited lifetime warranty.
features
- Easiest Cutting. More Durable.
- Effortless Cuts
- Stronger Handles
- More Comfortable: Dual-Position Grips
- Cut Capacity: Up to 2"
- Low Friction Blade Coating
- Forged High Carbon Steel Blades
- Shock Reducing Rubber Bumper
- Comfort Grip Handles
- Limited Lifetime Warranty
| Blade Material | High Carbon Steel |
| Horizontal Crosscut Capacity - 0° Miter 0° Bevel | 2 in |
| Handle Length | 27 in |
| Handle Material | Aluminum |
| Manufacturer Warranty | Limited Lifetime |
| Grip Material | Thermoplastic Elastomer |
| Handle Design | Straight |
| Weight | 3.99 LB |
| EAN or UPC | 45242222339 |

