- 10 in Blade Length
description
- The MILWAUKEE® 10" Folding Pruning Saw delivers the Fastest, Cleanest Cutting. The Saw's ultra-sharp teeth provide effortless, precise cutting on branches up to 6". This is the most durable folding saw in the industry, and features hardened teeth that stay sharper for longer. Quadruple ground teeth and a curved chrome-plated blade improve cutting performance for increased productivity on the job. The secondary blade position provides easier undercuts and flush cuts. The 10" Folding Pruning Saw is covered by a limited lifetime warranty.
features
- Fastest, Cleanest Cutting.
- Effortless Cuts
- Precise Cuts: Ultra Sharp Teeth
- Most Durable Folding Saw
- Cut Capacity: Up to 6"
- Durable Hardened Teeth
- Easier Undercuts: Secondary Blade Position
- Quadruple Ground Teeth
- Chrome-Plated Blade
- Curved Blade
- Comfort Grip Handle
- Tether Ready Lanyard Hole
- Limited Lifetime Warranty
| Handle Length | 12.72 in |
| Handle Material | Plastic |
| Saw Type | Folding |
| Manufacturer Warranty | Limited Lifetime |
| Handle Design | Non-Slip |
| Blade Size | 10 in |
| Weight | 0.816 LB |
| EAN or UPC | 45242221936 |

