- 14 in Blade Length
description
- The MILWAUKEE® 14" Fixed Pruning Saw delivers the Fastest, Cleanest Cutting. The Saw's ultra-sharp teeth provide effortless, precise cutting on branches up to 8". The durable, hardened teeth stay sharper for longer. The Saw includes a reversible scabbard that can be carried on either side of the body. Quadruple ground teeth and a curved chrome-plated blade improve cutting performance for increased productivity on the job. The 14" Fixed Pruning Saw is covered by a limited lifetime warranty.
features
- Fastest, Cleanest Cutting.
- Effortless Cuts
- Precise Cuts: Ultra Sharp Teeth
- Durable Hardened Teeth
- Cut Capacity: Up to 8"
- Reversible Scabbard for Right or Left-Handed Use
- Quadruple Ground Teeth
- Chrome-Plated Blade
- Leg Strap Compatible
- Curved Blade
- Comfort Grip Handle
- Tether Ready Lanyard Hole
- Includes: (1) 14" Fixed Pruning Saw, (1) Plastic Scabbard
- Limited Lifetime Warranty
| Manufacturer Warranty | Limited Lifetime |
| Blade Size | 14 in |
| Handle Design | Non-Slip |
| Saw Type | Stationary |
| Handle Material | Plastic |
| Weight | 0.992 LB |
| EAN or UPC | 45242222018 |

