- High Carbon Steel
description
- The MILWAUKEE® 16' Pole Saw & Pruner delivers the Easiest Pruning with the Most Durable Head and fastest-cutting saw blade. The high-leverage pruning head has a cut capacity of up to 1 ¼", while the Saw blade can cut branches up to 7". The impact-resistant aluminum head withstands drops on the job. This Pole Saw & Pruner can be telescoped securely up to 16' in length with the spring button and friction clamp dual locking mechanism and has a rubber end cap for comfort during use. The pole is constructed with lightweight fiberglass and aluminum and has onboard rope storage. While not in use, the saw blade can fold down and lock securely onto the head with a wingnut. The 16' Pole Saw & Pruner is covered by a limited lifetime warranty.
features
- Easiest Pruning. Most Durable Head.
- High-Leverage Pruning Head
- Impact Resistant Aluminum Head
- Fastest Cutting Saw Blade
- Saw Cut Capacity: Up to 7"
- Pruner Cut Capacity: Up to 1-1/4"
- Telescopes from 7ft - 16ft in length
- Chrome-Plated Saw Blade
- Low Friction Pruner Blade Coating
- Spring Button & Friction Clamp Dual Locking Mechanism for Secure Use
- Rubber End Cap for Comfort During Use
- On Board Saw Blade & Rope Storage
- Fiberglass & Aluminum Pole
- Limited Lifetime Warranty
| Blade Type | Curved |
| Blade Material | High Carbon Steel |
| Horizontal Crosscut Capacity - 0° Miter 0° Bevel | 1.25 in |
| Handle Material | Fiberglass |
| Manufacturer Warranty | Limited Lifetime |
| Weight | 7.33 LB |
| EAN or UPC | 45242221998 |

