- Chrome Vanadium Steel Material
- 7 PC
description
- Milwaukee has designed our combination wrenches from the ground up, delivering maximum torque and ultimate user comfort. The MAX BITE™ open-end grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. MAX BITE™ offers 25% more torque than competitive wrench designs. The comfortable I-Beam handle design allows superior user comfort, even while applying high torque. Milwaukee wrenches feature ink-filled size labels for easy size identification, and quick distinction between SAE and metric sets. The 7 pc. kits come in a portable, locking storage tray, offering organization both on and off the jobsite. Standing behind our products, Milwaukee offers a lifetime guarantee on all of our combination wrench sets.
features
- MAX BITE™ open-end grip
- 25% More torque
- Comfortable I-Beam handle design
- Ink-filled size labels
- Organized storage solution
- Lifetime guarantee
| Box Head Design | Rigid (Non-Flex) |
| Material | Chrome Vanadium Steel |
| Case Included | Yes |
| Wrench Set Type | Combination |
| Color | Silver |
| Drop Forged | Yes |
| Etched/Stamped Size Identification | Yes |
| Inch/Metric | Inch |
| Wrench Sizes Included | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 11/16 in, 3/4 in, 5/8 in |
| Wrench Length | Standard |
| No. of Pieces | 7 |
| Ratcheting | No |
| Color Coded | Yes |
| Weight | 2.2 LB |
| EAN or UPC | 45242499038 |

