Skip to content Skip to navigation menu
Socket Wrench Set

48-22-9410

Socket Wrench Set
Item #117812468
  • 48-22-9410 1/2" DRIVE SAE RATCHET AND SOCKET MECHANICS TOOL SET (22 PIECE)
Socket Wrench Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48-22-9410 1/2" DRIVE SAE RATCHET AND SOCKET MECHANICS TOOL SET (22 PIECE)

description

  • The Milwaukee SAE 22 piece 1/2 in. drive ratchet & socket set was designed from the ground up to offer better access in tight spaces and maximum tool strength. The 90-tooth ratchet tool offers 4 of arc swing and a slim profile design, allowing work in tighter spaces. Innovative socket design has four parallel flats, which deter rolling and are wrench-compatible. Optimized socket geometry helps reduce bolt rounding and stripping. Socket sizes are stamped into the flats for improved easy-to-read visibility. the ratchet and socket kit comes with a removable inner tray, designed to be stored long-term in a steel storage chest. It also comes with a durable carrying case for ultimate portability. The set comes with accessories included so that our users can get every job done, both in the garage and on the jobsite. The ratchet and socket set is backed by a mechanics hand tools lifetime guarantee.

features

  • 90-tooth design
  • 4 degrees of arc swing
  • Slim profile ratchet
  • Flush directional lever
  • Socket flats deter rolling
  • Wrench-ready socket design
  • Stamped socket sizes
  • Removable inner storage tray
  • Portable carrying case
  • Lifetime guarantee
Weight 9.811 LB
EAN or UPC 45242540655
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison