- Chrome Vanadium Steel Material
- 15 PC
description
- The MILWAUKEE® 15 Piece SAE Flex Head Ratcheting Combination Wrench Set features 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. The flex head wrenches have double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tools. The flexible head allows for increased accessibility in areas that are difficult to reach. The MAXBITE™ Open-End Grip improves the wrench's grip on nuts and bolts, offering 25% more torque than smooth-faced wrenches. This flex head wrench set feature ergonomic I-Beam handles designed for improved comfort and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. The 7-piece kits comes in a portable, locking storage tray, offering organization both on and off the jobsite. Milwaukee combination wrenches feature a lifetime guarantee.
features
- Lifetime Guarantee
- 2.5-Degrees of Arc Swing
- MAX BITE™ Open-End Grip
- Ergonomic I-Beam handle with ink-filled size labels
- 144 Ratcheting Positions
- Double stacked pawls within ratcheting mechanism for increased durability
- Flex head design
- Ink-filled size labels
- Adjustable Set Screw For Preferred Head Tension
| Color | Chrome |
| Drop Forged | No |
| Box Head Design | Non-Lockable Flex |
| Ratcheting | Yes |
| Wrench Length | Standard |
| Inch/Metric | Inch |
| Material | Chrome Vanadium Steel |
| Etched/Stamped Size Identification | Yes |
| Case Included | Yes |
| Wrench Sizes Included | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
| Color Coded | Yes |
| No. of Pieces | 15 |
| Wrench Set Type | Combination |
| Weight | 8.3 LB |
| EAN or UPC | 45242570706 |

