- 19 Oz Head Weight
- Axe Handle Style
- Forged Steel Head Material
description
- The Milwaukee 19 oz hickory framing hammer has a drop forged head with a large milled Stiletto face. This framing hammer has a 16 in. long American hickory handle that absorbs vibration. The hammer head features a milled face and a magnetic nail set.
features
- Milled face grips nail head to minimize slipping when striking
- Axe style American hickory handle
- Large striking face
- Magnetic nail set
- Forged head
- American hickory
- Anti-ring claw design
- Hybrid handle optimized for balance
- 19oz hammer head weight
- Precision balanced design
| Grip Material | Hickory |
| Head Wt. | 19 oz |
| Type | Claw Hammer |
| Head Weight | 19 Oz |
| Handle Length | 16 in |
| Handle Style | Axe |
| Magnetic Nail Set | Yes |
| Replaceable Head | No |
| Head Material | Forged Steel |
| Handle Type | Axe |
| Non-Marring | No |
| Claw Hammer Type | Framing |
| Finish | Tan |
| Handle Material | Wood |
| Color | Silver/Tan |
| Striking Face | Milled |
| Weight | 1.785 LB |
| EAN or UPC | 45242538027 |

