Skip to content Skip to navigation menu
Nut Wrench Set

48-22-9470

Nut Wrench Set
Item #119915803
  • 5pc Double End Flare Nut Wrench Set - SAE
Nut Wrench Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5pc Double End Flare Nut Wrench Set - SAE

description

  • The MILWAUKEE® 5 Piece Double End Flare Nut Wrench Set offers the most visible sizes for easy identification with ink-filled size labels for quick distinction between SAE and metric sets. The slim profile open ends provide better access to hard-to-reach line nuts and hex bolt heads. The Comfortable I-Beam Handle Design allows superior user comfort, even while applying high torque. The 5-piece flare nut wrench set comes in a storage tray designed for low-profile, long-term storage to keep your tool chest organized. Milwaukee stands behind its products and offers a Lifetime Guarantee on all Mechanics Hand Tools.

features

  • Most Visible Sizes
  • Ink-filled Size Labels
  • Slim Profile Open Ends - Better Access
  • Comfortable I-Beam Handle Design
  • Chrome Plated
  • Rust Protection
  • Secure Fit - 6 Point Contact
  • Organized Storage Solution
  • Lifetime Guarantee
Weight 1.65 LB
EAN or UPC 45242631445
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison