This MILWAUKEE® Combo Kit features a 90-tooth ratchet tool that provides 4° of arc swing and a slim profile for work in tighter spaces. The ratchet and socket set has FOUR FLAT™ Sides that are anti-roll and wrench-ready with sizes stamped into each socket for easy-to-read visibility. The 32-piece 3/8 in. Drive Ratchet and Socket Set can be kept organized in the included PACKOUT™ Compact Low-Profile Organizer with a clear top for easy identification of parts at a glance. The Compact Low-Profile Organizer is part of the Milwaukee PACKOUT™ Modular Storage System, allowing for customization of storage to easily transport and organize tools and accessories. This Milwaukee Combo Kit includes a 32 Piece 3/8 in. Metric Drive Ratchet and Socket Set and a PACKOUT™ Compact Low-Profile Organizer.
features
32PC ratchet/socket set & PACKOUT™ Compact Low-Profile Organizer
90 tooth ratchet design with 4-degree arc swing for tight work spaces
Low-Profile Organizer is compatible with all PACKOUT™ products
Sockets with FOUR FLAT™ Sides to deter rolling
Wrench-ready sockets with FOUR FLAT™ Sides
Ratchet has 90 tooth design with 4-degree arc swing for tight work spaces
Ratchet and socket set with slim profile ratchet
Ratchet has a flush directional lever
Sockets with stamped sizes
PACKOUT™ Organizer has an Impact Resisitant Body
PACKOUT™ Organizer has a IP65 Rated Protection
PACKOUT™ organizer has clear top for easy identification of contents
PACKOUT™ organizer has heavy-duty latches
PACKOUT™ organizer has reinforced hinge
Lifetime Guarantee
Drive Size
3/8 in
Color
Chrome/Red/Black
No. of Points
6
No. of Pieces
32
Driver Included
Yes
Ratchet Included
Yes
Extensions Included
3 in, 6 in
Material
Chrome Vanadium Steel/Plastic
Inch/Metric
Metric
Deep Well
Yes
Case Included
Yes
Weight
7.72 LB
EAN or UPC
45242576067
We're here for you
with Service Centers across the country - We have your back