Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Storage Tray

48-22-9484T

Storage Tray
Item #120976603
  • 15pc SAE Combination Wrench Trays
Storage Tray
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15pc SAE Combination Wrench Trays

description

  • The MILWAUKEE® 15PC SAE Combination Wrench Trays fit within the PACKOUT™ Compact Organizer for ultimate organization. The color-coded trays with easy-to-read size labeling provide quick tool identification. The bottom tray also includes side compartments for extra hardware or accessory storage. The storage trays ONLY FIT the following Milwaukee® wrench set: 15PC SAE Combination Wrench Set (48-22-9415).

features

  • Works with Milwaukee 15pc Non-Ratcheting SAE Combination Wrench Set (48-22-9415)
  • Fits in PACKOUT™ Compact Organizer (48-22-8435)
  • Compartments Labeled with Wrench Size for Easy Organization
  • Color Coded Trays for Easy Parts Identification
  • Additional Compartments for Small Parts Organization
  • Tray Handle for Easy Tray Removal from PACKOUT™ Organizer
  • Milwaukee Wrenches Sold Separately
  • Trays Fits the Following Milwaukee SAE Combination Wrenches: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
  • Also available as full set with wrenches and PACKOUT™ organizer (48-22-9484)
Weight 1.0 LB
EAN or UPC 45242824168
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison