Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Storage Tray

48-22-9485T

Storage Tray
Item #120976604
  • 30pc Metric & SAE Combination Wrench Trays
Storage Tray
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30pc Metric & SAE Combination Wrench Trays

description

  • The MILWAUKEE® 30PC Metric & SAE Combination Wrench Trays fit within the PACKOUT™ Organizer for ultimate organization. The color-coded trays with easy-to-read size labeling provide quick tool identification. The bottom tray also includes side compartments for extra storage. The storage trays ONLY FIT the following two Milwaukee Tool wrench sets: 15PC Metric Combination Wrench Set (48-22-9515) and 15PC SAE Combination Wrench Set (48-22-9415).

features

  • Works with Milwaukee 15pc Metric Combination Wrench Set (48-22-9515)
  • Works with Milwaukee 15pc SAE Combination Wrench Set (48-22-9415)
  • Fits in PACKOUT™ Organizer (48-22-8430)
  • Compartments Labeled with Wrench Size for Easy Organization
  • Color Coded Trays for Easy Parts Identification
  • Additional Compartments for Small Parts Organization
  • Tray Handle for Easy Tray Removal from PACKOUT™ Organizer
  • Trays Fits the Following Milwaukee Metric Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
  • Trays Fits the Following Milwaukee SAE Combination Wrenches: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Weight 2.1 LB
EAN or UPC 45242824175
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison