This MILWAUKEE® Combo Kit features a 90-tooth ratchet tool that provides 4° of arc swing and a slim profile for work in tighter spaces. The ratchet and socket set has FOUR FLAT™ Sides that are anti-roll and wrench-ready with sizes stamped into each socket for easy-to-read visibility. Both the SAE & Metric 56-piece 3/8 in. and 50-piece 1/4 in. Drive Ratchet and Socket Sets can be kept organized in the included PACKOUT™ Compact Low-Profile Organizer with a clear top for easy identification of parts at a glance. The Low-Profile Organizer is part of the Milwaukee PACKOUT™ Modular Storage System, allowing for customization of storage systems to easily transport and organize tools and accessories. This Milwaukee Combo Kit includes a 106 total pieces: a 56 Piece 3/8 in. Drive Ratchet and Socket Set (48-22-9008), a 50 Piece 1/4 in. Drive Ratchet and Socket Set (48-22-9004), and a PACKOUT™ Compact Low-Profile Organizer (48-22-8431).
features
106PC ratchet/socket set & PACKOUT™ Compact Low-Profile Organizer
90 tooth ratchet design with 4-degree arc swing for tight work spaces
Low-Profile Organizer is compatible with all PACKOUT™ products
Sockets with FOUR FLAT™ Sides to deter rolling
Wrench-ready sockets with FOUR FLAT™ Sides
Ratchet has 90 tooth design with 4-degree arc swing for tight work spaces
Ratchet and socket set with slim profile ratchet
Ratchet has a flush directional lever
Sockets with stamped sizes
PACKOUT™ Organizer has an Impact Resisitant Body
PACKOUT™ Organizer has a IP65 Rated Protection
PACKOUT™ organizer has clear top for easy identification of contents
PACKOUT™ organizer has heavy-duty latches
PACKOUT™ organizer has reinforced hinge
Lifetime Guarantee
Deep Well
Yes
No. of Pieces
106
Material
Chrome Vanadium Steel/Plastic
Ratchet Included
Yes
Drive Size
1/4 in
Extensions Included
(2) 3 in, (2) 6 in
Color
Chrome/Red/Black
Inch/Metric
Metric and Inch
Driver Included
Yes
Case Included
Yes
Weight
17.42 LB
EAN or UPC
45242576074
We're here for you
with Service Centers across the country - We have your back