Skip to content Skip to navigation menu
Storage Tray

48-22-9487T

Storage Tray
Item #119590898
  • 47PC 1/2" DRIVE SAE & METRIC RATCHET & SOCKET SET PACKOUT TRAYS
Storage Tray
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 47PC 1/2" DRIVE SAE & METRIC RATCHET & SOCKET SET PACKOUT TRAYS

description

  • The MILWAUKEE® 47pc Storage Tray is designed to fit MILWAUKEE® 47-Piece 1/2 inch Drive socket set into the MILWAUKEE® PACKOUT™ Organizer. The storage tray fits within Milwaukee PACKOUT™ Organizer for ultimate organization. The clear organizer lid and color-coded tray provide easy parts and hand tool identification. When the trays are placed within a PACKOUT™ Organizer the tray will have IP54-rated protection. The storage trays FIT ONLY Milwaukee® FOUR FLAT™ Sides Sockets.

features

  • 90 tooth design with 4 degrees of arc swing for tight work spaces
  • FOUR FLAT™ Sides feature wrench-ready design
  • FOUR FLAT™ Sides on socket deter rolling
  • Slim Profile Ratchet
  • Removable inner tray specifically designed for steel storage
  • Lifetime Guarantee
  • Storage trays FIT ONLY Milwaukee® FOUR FLAT™ Sides Sockets.
Weight 1.9 LB
EAN or UPC 45242618941
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison