Skip to content Skip to navigation menu
Milwaukee® 242 PC Metric & SAE Socket Set with PACKOUT™ 4-Drawer Tool Box

48-22-9491

Milwaukee® 242 PC Metric & SAE Socket Set with PACKOUT™ 4-Drawer Tool Box
Item #121774625
  • 242 Pieces
  • Chrome Vanadium Steel, Polypropylene, Chrome Molybdenum Steel, Foam Material
Milwaukee® 242 PC Metric & SAE Socket Set with PACKOUT™ 4-Drawer Tool Box
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 242 Pieces
  • Chrome Vanadium Steel, Polypropylene, Chrome Molybdenum Steel, Foam Material

description

  • The MILWAUKEE® 242pc. 1/4”, 3/8”, & 1/2” Drive Metric & SAE Ratchet & Socket Set with PACKOUT™ 4-Drawer Tool Box features 6-point sockets with FOUR FLAT™ Sides that deter rolling and are wrench compatible. These sockets have optimized geometry to reduce bolt rounding and stripping. The 90-tooth ratchets provide 4° of arc swing and a slim profile for work in tighter spaces. The set also includes SHOCKWAVE Impact Duty™ sockets with the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. The PACKOUT™ 4-Drawer Toolbox is part of the most versatile and durable modular storage system and comes equipped with a locking security bar that can be secured with a padlock. The durable reinforced trays feature high-contrast EVA foam and easy-to-read size labeling for quick tool identification. All mechanics hand tools and impact sockets are backed by the Milwaukee® Lifetime Guarantee. The Milwaukee® Limited Lifetime Warranty covers the PACKOUT™ toolbox.

features

  • Most Versatile. Ultimate Organization.
  • FOUR FLAT Sides. Anti-Roll, Wrench-Ready. (Chrome Sockets)
  • Boldest, Longest Lasting Markings. (Impact Sockets)
  • Most Versatile, Durable Modular Storage System (PACKOUT™)
  • 90 tooth design with 4 degrees of arc swing for tight work spaces (Ratchets)
  • All-Metal Core: Up to 50% More Durable (Picks)
  • Best Access - Slim Profile (Bit Sockets)
  • Secure Magnet. Better Control. (Spark Plug Sockets)
  • Most Control. Better Access. (Extensions)
  • Durable Reinforced Trays
  • High Contrast EVA Foam
  • Easy-to-read size labeling for quick tool identification.
  • Lifetime Guarantee (Tools)
  • Limited Lifetime Warranty (PACKOUT™)

includes

  • (1) 242pc. 1/4”, 3/8”, & 1/2” Drive Metric & SAE Ratchet & Socket Set with Trays for PACKOUT™ Drawers (48-22-9490)
  • (1) PACKOUT™ 4-Drawer Tool Box (48-22-8444)
  • (1) Storage Tray
Assembled Width 22.2 in
Manufacturer Warranty Limited Lifetime, Lifetime Guarantee
Measurement Type SAE, Metric, Torx
Assembly Required No
Insulated No
Assembled Height 14.3 in
Material Chrome Vanadium Steel, Polypropylene, Chrome Molybdenum Steel, Foam
Assembled Length 16.3 in
Depth 16.3 in
Weight 65.7 LB
EAN or UPC 45242841493
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison