Skip to content Skip to navigation menu
Milwaukee® 60 PC Combination Wrench Set with PACKOUT™ 4 Drawer Tool Box

48-22-9492

Milwaukee® 60 PC Combination Wrench Set with PACKOUT™ 4 Drawer Tool Box
Item #121774626
  • 60 Pieces
  • Inch/Metric
  • Chrome Vanadium Steel, Polypropylene, Foam Material
Milwaukee® 60 PC Combination Wrench Set with PACKOUT™ 4 Drawer Tool Box
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Pieces
  • Inch/Metric
  • Chrome Vanadium Steel, Polypropylene, Foam Material

description

  • The MILWAUKEE® 60pc Metric & SAE Combination Wrench Set w/ PACKOUT™ 4-Drawer Tool Box features ratcheting wrenches with 2.5° of arc swing and 144 ratcheting positions for better access in tight spaces. The durable double-stacked pawls in the ratcheting mechanism offer the longest ratchet life and improved access. The MAX BITE™ Open-End Grip improves the wrench's grip on nuts and bolts, delivering up to 25% more torque than competitor wrench designs. The I-Beam handle design provides comfort in high-travelor applications and features easy-to-read ink-filled size labeling. The PACKOUT™ 4-Drawer Toolbox is part of the most versatile and durable modular storage system and comes equipped with a locking security bar that can be secured with a padlock. The durable reinforced trays feature high-contrast EVA foam and easy-to-read size labeling for quick tool identification. All Mechanics Hand Tools are backed by the Milwaukee® Lifetime Guarantee. The Milwaukee® Limited Lifetime Warranty covers the PACKOUT™ toolbox.

features

  • Most Versatile. Ultimate Organization.
  • Better Access. Longest Life. (Ratcheting Combo Wrenches)
  • 2.5° of Arc Swing (Ratcheting Combo Wrenches)
  • Most Versatile, Durable Modular Storage System (PACKOUT™)
  • 144 Ratcheting Positions (Ratcheting Combo Wrenches)
  • Up to 25% More Torque
  • Max Bite™ Open End Grip
  • Comfortable I-Beam Handle Design
  • Ink-Filled Size Labeling
  • Durable Reinforced Trays
  • High Contrast EVA Foam
  • Easy-to-read size labeling for quick tool identification.
  • Lifetime Guarantee (Combo Wrenches)
  • Limited Lifetime Warranty (PACKOUT™)

includes

  • (1) 15 pc. Metric Combination Wrench Set with Tray for PACKOUT™ Drawers (48-22-0154)
  • (1) 15 pc. SAE Combination Wrench Set with Tray for PACKOUT™ Drawers (48-22-0155)
  • (1) 15 pc. Metric Ratcheting Combination Wrench Set with Tray for PACKOUT™ Drawers (48-22-0156)
  • (1) 15 pc. SAE Ratcheting Combination Wrench Set with Tray for PACKOUT™ Drawers (48-22-0157)
  • (1) PACKOUT™ 4-Drawer Tool Box (48-22-8444)
  • (1) Storage Tray
Material Chrome Vanadium Steel, Polypropylene, Foam
Assembled Length 16.3 in
Assembly Required No
Insulated No
Inch/Metric Inch/Metric
Depth 16.3 in
Assembled Width 22.2 in
Manufacturer Warranty Limited Lifetime, Lifetime Guarantee
Assembled Height 14.3 in
Weight 58.4 LB
EAN or UPC 45242841509
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison