Skip to content Skip to navigation menu
Milwaukee® 64 PC Hand Tool Set with PACKOUT™ 4 Drawer Tool Box

48-22-9493

Milwaukee® 64 PC Hand Tool Set with PACKOUT™ 4 Drawer Tool Box
Item #121774627
  • 64 Pieces
  • Forged Steel, Polypropylene, Foam, S2 Steel Material
  • SAE, Metric, Torx Measurement Type
Milwaukee® 64 PC Hand Tool Set with PACKOUT™ 4 Drawer Tool Box
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 64 Pieces
  • Forged Steel, Polypropylene, Foam, S2 Steel Material
  • SAE, Metric, Torx Measurement Type

description

  • The MILWAUKEE® 64pc Hand Tool Set w/ PACKOUT™ 4-Drawer Tool Box provides users with various innovative hand tool solutions. The TORQUE LOCK™ Pliers provide a faster setup with more locking force. The screwdrivers feature high-leverage handles and magnetic tips, while the pry bars provide up to 40% more prying strength with the I-Beam design. The set also includes long-reach pliers that deliver the best access and maximum gripping force*, and the dead blow hammer provides maximum impact with the most durable handle. The PACKOUT™ 4-Drawer Toolbox is part of the most versatile and durable modular storage system and comes equipped with a locking security bar that can be secured with a padlock. The durable reinforced trays feature high-contrast EVA foam and easy-to-read size labeling for quick tool identification. Hammers, picks, and pry bars are backed by the Milwaukee® Lifetime Guarantee. The PACKOUT™ toolbox, screwdrivers, pliers, hex keys, adjustable wrenches, tape measure, and utility knife includes our Milwaukee® Limited Lifetime Warranty.

features

  • Most Versatile. Ultimate Organization.
  • TORQUE LOCK™ Faster Setup (Locking Pliers)
  • High-Leverage Handle. Magnetic Tip. (Screwdrivers)
  • Most Versatile, Durable Modular Storage System (PACKOUT™)
  • Best access and maximum gripping force* (Long Reach Pliers)
  • Maximum Impact. Most Durable Handle. (Dead Blow Hammer)
  • Up to 40% More Prying Strength. I-Beam Design. (Pry Bars)
  • Most Versatile. (Multi-Bit Screwdrivers)
  • Easiest Key Access (Hex Keys)
  • Quick Switch. Most Durable dial. (Snap Ring Pliers)
  • Durable Reinforced Trays
  • High Contrast EVA Foam
  • Easy-to-read size labeling for quick tool identification.
  • Lifetime Guarantee (Hammers, Picks, & Pry bars)
  • Limited Lifetime Warranty (PACKOUT™, Screwdrivers, Pliers, Hex Keys, Adjustable Wrenches, Tape Measure, and Utility Knife)

includes

  • (1) 17 pc. Screwdriver & Pry Bar Set with Tray for PACKOUT™ Drawers (48-22-0158)
  • (1) 10 pc. Pliers & Pick Set with Tray for PACKOUT™ Drawers (48-22-0159)
  • (1) 9 pc. Pliers & Wrench Set with Tray for PACKOUT Drawers (48-22-0160)
  • (1) 28 pc. Hex Key & Hammer Set with Tray for PACKOUT™ Drawers (48-22-0161)
  • (1) PACKOUT™ 4-Drawer Tool Box (48-22-8444)
  • (1) Storage Tray
Material Forged Steel, Polypropylene, Foam, S2 Steel
Assembled Length 16.3 in
Assembly Required No
Insulated No
Assembled Height 14.3 in
Manufacturer Warranty Limited Lifetime, Lifetime Guarantee
Assembled Width 22.2 in
Measurement Type SAE, Metric, Torx
Depth 16.3 in
Weight 53.7 LB
EAN or UPC 45242841523
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison