Skip to content Skip to navigation menu
Milwaukee® 366 PC Master Mechanics Tool Set with PACKOUT™ Drawers and Dolly

48-22-9495

Milwaukee® 366 PC Master Mechanics Tool Set with PACKOUT™ Drawers and Dolly
Item #121774628
  • SAE, Metric, Torx Measurement Type
  • 366 Pieces
Milwaukee® 366 PC Master Mechanics Tool Set with PACKOUT™ Drawers and Dolly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SAE, Metric, Torx Measurement Type
  • 366 Pieces

description

  • The MILWAUKEE® 366pc Master Mechanics Hand Tool Set w/ PACKOUT™ 4-Drawer Tool Box provides users with a wide range of innovative hand tools and accessories. The 6-point chrome sockets have FOUR FLAT™ Sides that deter rolling and are wrench compatible, and the 90-tooth ratchets provide 4° of arc swing for work in tight spaces. The ratcheting combination wrenches have 2.5° of arc swing for better access in tight spaces and MAX BITE™ Open-End Grip, delivering up to 25% more torque. The SHOCKWAVE Impact Duty™ sockets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. This set also includes a mix of pliers, picks, pry bars, screwdrivers, hammers, and more for various applications. The PACKOUT™ 4-Drawer Tool boxes and Dolly are part of the most versatile and durable modular storage system. The toolboxes have a locking security bar that can be secured with a padlock. The durable reinforced trays feature high contrast EVA foam and easy-to-read size labeling for quick tool identification. Ratchets, sockets, combination wrenches, picks, pry bars, and hammers are backed by the Milwaukee® Lifetime Guarantee. The PACKOUT™ toolbox, screwdrivers, pliers, hex keys, adjustable wrenches, tape measure, and utility knife includes our Milwaukee® Limited Lifetime Warranty.

features

  • Most Versatile. Ultimate Organization.
  • FOUR FLAT Sides. Anti-Roll, Wrench Ready. (Chrome Sockets)
  • Better Access. Longest Life. (Ratcheting Combo Wrenches)
  • Most Versatile, Durable Modular Storage System (PACKOUT™)
  • Boldest, Longest Lasting Markings. (Impact Sockets)
  • 90 tooth design with 4 degrees of arc swing for tight work spaces (Ratchets)
  • Up to 25% More Torque (Combination Wrenches)
  • TORQUE LOCK™ Faster Setup (Locking Pliers)
  • High-Leverage Handle. Magnetic Tip. (Screwdrivers)
  • Best access and maximum gripping force* (Long Reach Pliers)
  • Durable Reinforced Trays
  • High Contrast EVA Foam
  • Easy-to-read size labeling for quick tool identification.
  • Lifetime Guarantee (Ratchets, Sockets, Combination wrenches, Picks, Pry Bars, & Hammers)
  • Limited Lifetime Warranty (PACKOUT™, Screwdrivers, Pliers, Hex Keys, Adjustable Wrenches, Tape Measure, and Utility Knife)

includes

  • (1) 242 Pc. 1/4”, 3/8”, & 1/2” Drive Metric & SAE Ratchet & Socket Set with PACKOUT™ 4-Drawer Tool Box (48-22-9491)
  • (1) 60pc. Metric & SAE Combination Wrench Set with PACKOUT™ 4 Drawer Tool Box (48-22-9492)
  • (1) 64pc. Hand Tool Set with PACKOUT™ 4 Drawer Tool Box (48-22-9493)
  • (1) PACKOUT™ Dolly (48-22-8410)
  • (1) Storage Tray
Assembled Length 16.3 in
Material Chrome Vanadium Steel, Forged Steel, Polypropylene, Chrome Molybdenum Steel, Foam, S2 Steel
Assembly Required Yes
Insulated No
Measurement Type SAE, Metric, Torx
Assembled Height 48.625 in
Manufacturer Warranty Limited Lifetime, Lifetime Guarantee
Depth 16.3 in
Assembled Width 22.2 in
Weight 174.2 LB
EAN or UPC 45242841516
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison