- Chrome Vanadium Steel Material
- 15 PC
description
- Milwaukee has designed our combination wrenches from the ground up, delivering maximum torque and ultimate user comfort. The MAX BITE™ open-end grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. MAX BITE™ offers 25% more torque than competitive wrench designs. The comfortable I-Beam handle design allows superior user comfort, even while applying high torque. Milwaukee wrenches feature ink-filled size labels for easy size identification, and quick distinction between SAE and metric sets. The 15 pc. kits come in a storage tray designed for long-term storage, keeping your tool chest organized. Standing behind our products, Milwaukee offers a lifetime guarantee on all of our combination wrench sets.
features
- MAX BITE™ open-end grip
- 25% More torque
- Comfortable I-Beam handle design
- Ink-filled size labels
- Organized storage solution
- Lifetime guarantee
| Inch/Metric | Metric |
| Wrench Set Type | Combination |
| Box Head Design | Rigid (Non-Flex) |
| Color Coded | Yes |
| Color | Silver |
| Case Included | Yes |
| Wrench Length | Standard |
| Etched/Stamped Size Identification | Yes |
| Drop Forged | Yes |
| Material | Chrome Vanadium Steel |
| Wrench Sizes Included | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm |
| No. of Pieces | 15 |
| Ratcheting | No |
| Weight | 5.69 LB |
| EAN or UPC | 45242499045 |

