- 7 Pieces
- 3/8 in Drive Size
- S2 Steel Material
description
- The MILWAUKEE® 7pc 3/8" Drive Metric Long Hex Bit Socket Set with FOUR FLAT™ sides is designed from the ground up to be part of the most versatile socket family. Milwaukee® long reach sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench compatible. The 6" length and slim profile of these sockets provide the best access in tight spaces. The one-piece socket design offers improved durability compared to two-piece designs by eliminating the risk of the bit separating from the socket base. The laser-engraved size markings provide easy identification, and chrome plating offers rust and corrosion protection. This set also includes a storage tray for better organization. All Milwaukee® sockets are backed by a Lifetime Guarantee.
features
- MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY
- FOUR FLAT™ Sides deter rolling
- FOUR FLAT™ Sides feature wrench-ready design
- Best Access - Slim Profile
- More Durable - One Piece Socket
- 6" Long Reach
- Laser Engraved Markings For Easy Identification
- Chrome Plated
- Rust Resistant
- Storage Tray Included
- Lifetime Guarantee
includes
- (1) 3/8" Drive 4mm Long Hex Bit Socket (45-34-1082), (1) 3/8" Drive 5mm Long Hex Bit Socket (45-34-1083), (1) 3/8" Drive 6mm Long Hex Bit Socket (45-34-1084), (1) 3/8" Drive 7mm Long Hex Bit Socket (45-34-1085), (1) 3/8" Drive 8mm Long Hex Bit Socket (45-34-1086), (1) 3/8" Drive 9mm Long Hex Bit Socket (45-34-1087), (1) 3/8" Drive 10mm Long Hex Bit Socket (45-34-1088)
| Drive Size | 3/8 in |
| Material | S2 Steel |
| Warranty | Lifetime Guarantee |
| Depth | 6.46 in |
| Weight | 1.546 LB |
| EAN or UPC | 45242355808 |

