- Inch/Metric
- 26 ft Length
- 2.4 in Width
description
- The MILWAUKEE® 8m/26ft STUD™ Tape Measures are the industry's most durable tape measure, equipped with innovative EXO360™ Blade Technology. EXO360™ protects the blade from ripping and wearing, delivering the longest-lasting blade. The tape delivers 17' of reach* to take long measurements alone, to reach further on the jobsite. Cutting-edge measuring tape blade technology, combined with a fully-reinforced impact-resistant frame makes STUD™ Tape Measures the most durable retractable tape measure. STUD™ measuring tapes have double-sided printing for easy reading as well as a finger stop to control blade retraction.
features
- EXO360™ Rip & wear Resistant blade technology
- Up to 17' reach
- Fully reinforced body survives 80 Ft. drop**
- Finger stop delivers tape retraction control
- 2-Sided printing for easy reading
- Architectural scale
- Wire form belt clip reduces pocket tearing
- Lanyard-ready for quick and easy tethering
- Geared design for smaller size
- Anti-tear coating reinforces the first 6 in. of the tape blade
| Maximum Blade Standout | 14 |
| Electronic | No |
| Blade Coating | EXO360™ Rip & Wear Resistant Blade Technology |
| Type | Double-Sided Hook |
| Case Material | ABS |
| Accuracy | +/- 1/16 in. |
| Magnetic | No |
| Blade Width | 2.4 in |
| Blade Material | Steel |
| Blade Retraction | Automatic-Spring Driven |
| Blade Length | 26 ft |
| Blade Color | Yellow |
| Belt Clip | Yes |
| Lockable | Yes |
| Width | 2.4 in |
| Tape Length | 26 ft |
| Color | Red/Black |
| Inch/Metric | Inch/Metric |
| Measure Type | Tape |
| Weight | 1.32 LB |
| EAN or UPC | 45242552061 |

