- 1.5 in Blade Length
- Steel Material
description
- Keep all the tools to change your switchblade in this handy, self-contained storage case. The switchblade replacement kit includes three replacement blades, one feed screw, two set screws, and an integrated hex wrench. 1-3/8 in. SWITCHBLADE™ 3 blade replacement kit come with: (3) 1-3/8 in. switchblade Selfeed bit blades, (1) feed screw, (2) set screws, built in hex wrench with storage case.
features
- Storage case holds up to 5 blades
- Replacement blades made with hardened steel - increases bit life
- Size engraved on each blade
- Small enough to fit in a pocket or tool belt
| Thickness | 0.1 in |
| Blade Length | 1.5 in |
| Blade Width | 0.5 in |
| Weight | 0.25 LB |
| EAN or UPC | 45242157570 |

