Skip to content Skip to navigation menu
SWITCHBLADE™ Steel 2 in Switchblade

48-25-5235

SWITCHBLADE™ Steel 2 in Switchblade
Item #104780225
  • 2 in Blade Length
  • Steel Material
SWITCHBLADE™ Steel 2 in Switchblade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Blade Length
  • Steel Material

description

  • Keep all the tools to change your SwitchBlade™ in this handy, self-contained storage case. The SwitchBlade™ replacement kit includes three replacement blades, one feed screw, two set screws, and an integrated hex wrench.

features

  • All the tools needed to change your SwitchBlade™ system
  • Storage case holds up to 5 blades - small enough to fit in a pocket or tool belt
  • Replacement blades made with hardened steel increases bit life
  • Size engraved on each blade
Blade Length 2 in
Thickness 0.056 in
Blade Width 0.5 in
Weight 0.21 LB
EAN or UPC 45242157587
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison