Skip to content Skip to navigation menu
SWITCHBLADE™ Steel 2 in Switchblade

48-25-5240

SWITCHBLADE™ Steel 2 in Switchblade
Item #104781097
  • 2 in Blade Length
  • Steel Material
SWITCHBLADE™ Steel 2 in Switchblade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Blade Length
  • Steel Material

description

  • Keep all the tools to change your SWITCHBLADE™ in this handy, self-contained storage case. The SWITCHBLADE™ replacement kit includes three replacement blades, one feed screw, two set screws, and an integrated hex wrench. 1-3/8 in. SWITCHBLADE™ 3 blade replacement kit come with: (3) 1-3/8 in. SWITCHBLADE™ Selfeed bit blades, (1) feed screw, (2) set screws, built in hex wrench with storage case.

features

  • Storage case holds up to 5 blades
  • Replacement blades made with hardened steel - increases bit life
  • Size engraved on each blade
  • Small enough to fit in a pocket or tool belt
Blade Width 0.5 in
Blade Length 2 in
Thickness 0.05 in
Weight 0.22 LB
EAN or UPC 45242157594
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison