Skip to content Skip to navigation menu
SWITCHBLADE™ Steel 2.25 in Replacement Blade Kit

48-25-5243

SWITCHBLADE™ Steel 2.25 in Replacement Blade Kit
Item #111943521
  • 2.25 in Blade Length
  • Steel Material
SWITCHBLADE™ Steel 2.25 in Replacement Blade Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.25 in Blade Length
  • Steel Material

description

  • Keep all the tools to change your SwitchBlade™ in this handy, self-contained storage case. The SwitchBlade™ replacement kit includes three replacement blades, one feed screw, two set screws, and an integrated hex wrench. The replacement blades are made with hardened steel to increase bit life. The size is engraved on each blade.

features

  • Replacement blades made with hardened steel increases bit life
  • Size engraved on each blade
  • Storage case with built in hex wrench carries up to 5 blades
  • Extends bit life by 3x
Color Red
Thickness 0.1 in
Material Steel
Blade Width 0.5 in
Blade Length 2.25 in
Weight 0.24 LB
EAN or UPC 45242313815
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison