Skip to content Skip to navigation menu
SWITCHBLADE™ Steel 2 in Blade Replacement kit

48-25-5335

SWITCHBLADE™ Steel 2 in Blade Replacement kit
Item #104790583
  • 2 in Blade Length
  • Steel Material
SWITCHBLADE™ Steel 2 in Blade Replacement kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Blade Length
  • Steel Material

description

  • Designed for heavy duty professional use, the switchblade 10 blade replacement kit includes 10 blades, two feed screws, two set screws, and a hex wrench. 2 in. 10 blade replacement kit comes with: (10) 2 in. Switchblade Selfeed bit blades, (2) feed screw, (2) set screws, and (1) hex wrench.

features

  • Storage case holds up to 10 blades
  • Replacement blades made with hardened steel increases bit life
  • Size engraved on each blade
  • Small enough to fit in a pocket or tool belt
Blade Length 2 in
Blade Width 0.5 in
Thickness 0.063 in
Weight 0.31 LB
EAN or UPC 45242157648
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison