- 5 Pieces
- Multipurpose Saw Type
description
- Designed for heavy duty professional use, the SWITCHBLADE™ 10 blade replacement kit includes 10 blades, two feed screws, two set screws, and a hex wrench.
features
- Storage case holds up to 10 blades
- Replacement blades made with hardened steel increases bit life
- Size engraved on each blade
- Small enough to fit in a pocket or tool belt
| No. of Pieces | 5 |
| Bit Sizes | 2 1/8 in |
| Material | High Speed Steel |
| Case Included | Yes |
| Hole Saw Type | Multipurpose |
| Bit Type | Hole Saw |
| Bit Material | High Speed Steel |
| Kit | Yes |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 0.41 LB |
| EAN or UPC | 45242157662 |

