Skip to content Skip to navigation menu
SWITCHBLADE™ Steel 2.563 in Blade Replacement kit

48-25-5350

SWITCHBLADE™ Steel 2.563 in Blade Replacement kit
Item #104741810
  • 2.563 in Blade Length
  • Steel Material
SWITCHBLADE™ Steel 2.563 in Blade Replacement kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.563 in Blade Length
  • Steel Material

description

  • Designed for heavy duty professional use, the SWITCHBLADE™ 10 blade replacement kit includes 10 blades, two feed screws, two set screws, and a hex wrench.

features

  • Storage case holds up to 5 blades
  • Replacement blades made with hardened steel increases bit life
  • Size engraved on each blade
  • Small enough to fit in a pocket or tool belt
Blade Length 2.563 in
Blade Width 0.5 in
Thickness 0.05 in
Weight 0.41 LB
EAN or UPC 45242157679
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison