- 3/8 in Bit Diameter
- 9 Pieces
description
- Extend the life of your Milwaukee® Selfeed drill bits with the feed and set screw kit. The aggressive feed screw thread design allows the bit to be pulled through the wood faster, resulting in faster drilling. The kit includes3 feed screws, 2 set screws and a hex key for quick change outs on Milwaukee Selfeed drill bits sized 3 in. to 4-5/8 in. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
features
- Aggressive feed screw thread design allows the bit to be pulled through the wood faster, resulting in faster drilling
- Includes: 3 self-feed screws, 2 set screws, 3 set screws and hex wrench
- Faster, more accurate drilling: aggressive feed screw design allows the bit to pull through fast
- Made of specialty steel alloy heat treated for maximum toughness and wear resistance
| Single/Double Ended | Single |
| Recommended Safety Equipment | Safety Glasses |
| Quick Change Impact Driver Bit | No |
| Chuck Size Required [Min] | 3/8 in |
| No. of Pieces | 9 |
| Material | Metal |
| Case Included | No |
| Bit Dia. | 3/8 in |
| Bit Sizes | 3 in-4 5/8 in |
| Weight | 0.27 LB |
| EAN or UPC | 45242119707 |

