- 7/16 in Cutting Dia.
- Spade Drill Style
- 6 in Length
- High Carbon Steel Material
description
- Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 11/16 in. x 6 in. flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling. 3/16 in. shank diameter.
features
- Economical: drill point and cutting edges can be resharpened for long life
- Clean holes: heat-treated carbon steel lets you bore clean holes quickly
- Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
- Any angle, two lengths: add a 12 in. extension for deep-hole drilling
| Drilling Depth | 6 in |
| Case Included | No |
| Length | 6 in |
| Bit Type | Spade |
| Self Feeding | No |
| Chuck Size Required [Min] | 1/4 in |
| Single/Double End | Single |
| Flute Length | 5 in |
| Quick Change Impact Driver Bit | Yes |
| Bit Dia. | 7/16 in |
| Shank Dia. | 0.25 in |
| Bit Material | High Carbon Steel |
| Weight | 0.11 LB |
| EAN or UPC | 45242120901 |

