- 5 1/2 in Overall Length
description
- Extend your reach 5-1/2 in. when drilling with Milwaukee selfed bits, auger bits and hole saws. The quick change shank is 7/16 in. hex. The 7/16 in. hex fits both 3 jawed chucks, 1/2 in. drill capacity and larger, as well as 7/16 in. quick change chucks.
features
- 7/16 in. hex shank
- 5-1/2 in. length
- For Selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank
- 5-1/2 in. bit extension for selfed bits, auger bits, and hole saws
| Material | Steel |
| Overall Length | 5.5 in |
| Shank Dia. | 7/16 in |
| Chuck Size Required [Min] | 1/2 in |
| Color | Black |
| Quick Change Impact Driver Bit | Yes |
| Weight | 0.48 LB |
| EAN or UPC | 45242122462 |

