- 12 in Overall Length
description
- Extend you reach a full 12 in. when drilling with Milwaukee® hole saw arbors. The 3/8 in. hex fits 3-jawed chucks, 3/8 in. drill capacity and larger.
features
- 3/8 in. hex shank
- 12 in. length
- For 3/8 in. hex shank hole saw arbors
- Fits 3-jawed chucks
| Shank Dia. | 3/8 in |
| Material | Steel |
| Quick Change Impact Driver Bit | No |
| Color | Steel |
| Chuck Size Required [Min] | 3/8 in |
| Overall Length | 12 in |
| Weight | 0.735 LB |
| EAN or UPC | 45242225811 |

