- 18 in Overall Length
description
- Extend your reach by 18 in. when drilling with Milwaukee Selfeed bits, auger bits and hole saws. The quick change shank is 7/16 in. hex. The 7/16 in. hex fits both 3 jawed chucks, 1/2 in. drill capacity and larger, as well as 7/16 in. quick change chucks.
features
- 7/16 in. hex shank
- 18 in. length
- For Selfeed bits, auger bits and hole saw 1 in. diameter
- For Selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank
- The 7/16 in. hex fits both 3 jawed chucks
| Overall Length | 18 in |
| Material | Steel |
| Shank Dia. | 1/4 in |
| Chuck Size Required [Min] | 1/8 in |
| Quick Change Impact Driver Bit | No |
| Color | Black |
| Weight | 1.19 LB |
| EAN or UPC | 45242122561 |

