- Feed Screw Single Ended
description
- Extend the life of your Milwaukee® Selfeed drill bits with the single ended feed screw. The aggressive feed screw thread design allows the bit to be pulled through the wood faster, resulting in faster drilling. The 3/8 in. regular thread replacement screw is designed for Selfeed bits 3 in. in diameter and larger. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
features
- Replacement feed screw for Selfeed bits
- 3/8 in. - regular thread
- For use on Selfeed bits 3 in. diameter and larger
- Cutting edges can be resharpened
| Shank Dia. | 1/4 in |
| Material | Steel |
| Color | Black |
| Chuck Fitment | Hex |
| Weight | 0.07 LB |
| EAN or UPC | 45242122806 |

