- #2 Bit Sizes
- Phillips Drive Type
- 2 in Length
- 1 Pieces
description
- A Milwaukee power bit 2 in. long with a 1/4 in. hex shank. Drives no. 2 size Phillips head screws.
features
- Power bit for 1/4 in. drive system
- 2 in. length
- Phillips bit
- Screw size # 2
| Tip Size | #2 |
| Overall Length | 2 in |
| Drive Type | Phillips |
| No. of Pieces | 1 |
| Bit Material | High Speed Steel |
| Shank Diameter | 1/4 in |
| Tip Type | Phillips® |
| Length | 2 in |
| Screwdriver Bit Type | Insert |
| Material | Metal |
| Weight | 0.02 LB |
| EAN or UPC | 45242124251 |

