- 1 1/4"
- #6 Drywall Screw - #2 Phillips Recess, Buglehead
applications
- Single layer drywall to wood studs
- For use with Milwaukee Sharp-Fire™ Systems
features
- 50 screws per strip (1,000 screws per box)
| Application | Drywall |
| Thread Style | Coarse Thread |
| Length | 1 1/4 in |
| Type | #6 Drywall Screw - #2 Phillips Recess, Buglehead |
| Screw Coating | Black Phosphate |
| Weight | 4.02 LB |
| EAN or UPC | 45242124657 |

