- 1 5/8"
- #6 Drywall Screw - #2 Phillips Recess, Buglehead
applications
- For use with Milwaukee Sharp-Fire™ Systems
- Double layer drywall to wood studs
features
- 50 screws per strip (1,000 screws per box)
| Thread Style | Coarse Thread |
| Length | 1 5/8 in |
| Application | Drywall |
| Type | #6 Drywall Screw - #2 Phillips Recess, Buglehead |
| Screw Coating | Black Phosphate |
| Weight | 5.18 LB |

