- 1 1/4"
- #6 Drywall Screw - #2 Phillips Recess, Buglehead
applications
- For use with Milwaukee Sharp-Fire™ Systems
- Single layer drywall to light gauge (20 to 25 gauge) steel studs
features
- 50 screws per strip (1,000 screws per box)
| Length | 1 1/4 in |
| Type | #6 Drywall Screw - #2 Phillips Recess, Buglehead |
| Application | Drywall |
| Thread Style | Fine Thread |
| Screw Coating | Black Phosphate |
| Weight | 4.34 LB |
| EAN or UPC | 45242124671 |

