- 1 5/8"
- #6 Drywall Screw - #2 Phillips Recess, Buglehead
applications
- For use with Milwaukee Sharp-Fire™ Systems
- Double layer drywall to light gauge (20 to 25 gauge) steel studs
features
- 50 screws per strip (1,000 screws per box)
| Type | #6 Drywall Screw - #2 Phillips Recess, Buglehead |
| Application | Drywall |
| Screw Coating | Black Phosphate |
| Thread Style | Fine Thread |
| Length | 1 5/8 in |
| Weight | 5.0 LB |
| EAN or UPC | 45242124688 |

