- 1 5/8"
- #6 Drywall Screw - #2 Phillips Recess, Buglehead
applications
- Double layer drywall to heavy-gauge (12 to 20 gauge) steel studs
- For use with Milwaukee Sharp-Fire™ Systems
features
- 50 screws per strip (1,000 screws per box)
| Type | #6 Drywall Screw - #2 Phillips Recess, Buglehead |
| Length | 1 5/8 in |
| Screw Coating | Clear Zinc |
| Application | Drywall |
| Thread Style | Self Drill |
| Weight | 5.71 LB |
| EAN or UPC | 45242124701 |

