- 1 3/4"
- #8 Flooring Screws - #2 Square, Flathead
applications
- Subflooring
- For use with Milwaukee Sharp-Fire™ Systems
features
- 50 screws per strip (1,000 screws per box)
| Type | #8 Flooring Screws - #2 Square, Flathead |
| Screw Coating | Yellow Zinc |
| Thread Style | Coarse Thread |
| Length | 1 3/4 in |
| Application | Flooring |
| Weight | 7.5 LB |
| EAN or UPC | 45242124718 |

