- 2 1/2"
- #8 Flooring Screws - #2 Square, Flathead
applications
- Subflooring - wood to wood, manufacturing, crating
- For use with Milwaukee Sharp-Fire™ Systems
features
- 50 screws per strip (1,000 screws per box)
| Thread Style | Coarse Thread |
| Application | Flooring |
| Type | #8 Flooring Screws - #2 Square, Flathead |
| Length | 2 in |
| Screw Coating | Yellow Zinc |
| Weight | 10.7 LB |
| EAN or UPC | 45242124749 |

