- 2"
- #8 Decking Screws - #2 Square, Flathead
applications
- Outdoor, treated lumber decks constructed with 5/4" top boards
- For use with Milwaukee Sharp-Fire™ Systems
features
- 50 screws per strip (1,000 screws per box)
| Application | Decking |
| Screw Coating | Silver Kylan |
| Length | 2 in |
| Type | #8 Decking Screws - #2 Square, Flathead |
| Thread Style | Coarse Thread |
| Weight | 8.0 LB |
| EAN or UPC | 45242124732 |

