- 3"
- #8 Decking Screws - #2 Square, Flathead
applications
- Reduced splitting
- Outdoor, treated lumber decks constructed with 2x top boards, outdoor playground equipment constructed with treated lumber, outdoor furniture constructed with treated lumber, roofing tile
- For use with Milwaukee Sharp-Fire™ Systems
features
- 50 screws per strip (1,000 screws per box)
| Thread Style | Drill Point |
| Application | Decking |
| Screw Coating | Silver Kylan |
| Type | #8 Decking Screws - #2 Square, Flathead |
| Length | 3 in |
| Weight | 12.22 LB |

