- 2 1/2"
- #8 Decking Screws - #2 Square, Flathead
applications
- Outdoor, treated lumber decks constructed with 2x top boards, outdoor playground equipment constructed with treated lumber, outdoor furniture constructed with treated lumber, roofing tile
- Reduced splitting
- For use with Milwaukee Sharp-Fire™ Systems
- Stainless steel ultimate in corrosion resistance
features
- 50 screws per strip (1,000 screws per box)
| Type | #8 Decking Screws - #2 Square, Flathead |
| Application | Decking |
| Screw Coating | 302 Stainless Steel |
| Thread Style | Drill Point |
| Length | 2 1/2 in |
| Weight | 10.65 LB |
| EAN or UPC | 45242124817 |

