- 40 pieces
| Hex Shank Size | 1/4 in |
| Fastening Tool Material | Steel |
| Impact Rated | No |
| Application - Tools | Power |
| Family Name | 40 Piece Screwdriver Bit Set |
| Fastening Tool Item | Screwdriver Bit Set |
| No. of Pieces | 40 |
| Weight | 1.75 LB |
| EAN or UPC | 45242127740 |
| Hex Shank Size | 1/4 in |
| Fastening Tool Material | Steel |
| Impact Rated | No |
| Application - Tools | Power |
| Family Name | 40 Piece Screwdriver Bit Set |
| Fastening Tool Item | Screwdriver Bit Set |
| No. of Pieces | 40 |
| Weight | 1.75 LB |
| EAN or UPC | 45242127740 |