- 42 Pieces
description
- The MILWAUKEE® 42-Piece Driver Bit Set provides solutions for fastening applications. The driver bits are made of premium-grade S2 tool steel for increased durability. This 42-piece set includes a variety of tip types for the most-common fastening applications. Magnetic drive guide holds fasteners in place while the sleeve retracts as the screw is driven into material. Designed for use with drill drivers. The set is organized in a customizable accessory case designed for use in PACKOUT™.
features
- Driver bits are made of premium grade S2 tool steel for increased durability
- Set includes a variety of tip types for the most-common fastening applications
- Magnetic drive guide holds fasteners in place while the sleeve retracts as the screw is driven into the material
- Accessory case rows hold bits securely in place for transport
- Row design allows for easy insert & removal of bits
- Accessory rows can attach to MILWAUKEE© drills & impact drivers for on-tool bit storage
- Case is designed with a reinforced latch for durability and secure closing
- Designed for use with Drill Drivers
- Customizable accessory case is designed for use in PACKOUT™
| Material | Steel |
| Chuck Size Required [Min] | 1/4 in |
| Shank Dia. | 3/8 in |
| Bit Material | S2 Steel |
| Bit Type | Screwdriver |
| No. of Pieces | 42 |
| Screwdriver Bit Type | Multi-Use |
| Drive Design | Hex |
| Weight | 1.33 LB |
| EAN or UPC | 45242787760 |

