- 1/4 in Drive Size
- 3 1/2 in Length
description
- Milwaukee SHOCKWAVE™ impact duty 30-degree knuckle pivoting bit holder allows users to drive fasteners and drill holes in tight, difficult work areas. It’s innovative, compact design locks at a 0 or 30 degree angle and is designed for use with SHOCKWAVE™ impact duty 1/4 in. hex accessories. It is rated to handle up to 2,000 in. lbs. Of torque in impact drivers. The 30-degree knuckle is engineered with Milwaukee SHOCKWAVE™ impact duty technology which is built for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty insert bits feature an innovatively designed geometric shock absorption zone to extend life. 5 SHOCKWAVE™ impact duty insert bits are included.
features
- Strong magnetic tip for secure grip
- SHOCKWAVE™ impact duty bit holders and bits are engineered for extreme durability and up to 10x life
- Pivots to lock at a 0° or 30° angle
- Proprietary steel and heat treat process for maximum strength and flexibility
| Drive Size | 1/4 in |
| Material | Heat Treated Steel |
| Magnetic | Yes |
| Length | 3 1/2 in |
| Bit Capacity | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 45242302116 |

