- 1/4 in Drive Size
- 5 in Length
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ 30° knuckle™ pivoting bit holder allows users to drive fasteners and drill holes in tight, difficult work areas. Its innovative, compact design locks at a 0° or 30° angle and is designed for use with SHOCKWAVE™ Impact Duty™ 1/4 in. hex accessories. It is rated to handle up to 2,000 in-lbs of torque in impact drivers . The 30° knuckle™ is engineered with Milwaukee® SHOCKWAVE™ Impact Duty™ technology which is built for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ insert bits feature an innovatively designed geometric shock absorption zone to extend life. 10 SHOCKWAVE™ Impact Duty™ insert bits are included.
features
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ Steel engineered for extended life
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
- Designed for use with drills and impact drivers
| Magnetic | Yes |
| Length | 5 in |
| Drive Size | 1/4 in |
| Material | Heat Treated Steel |
| Chuck Size Required [Min] | 1/4 in |
| Bit Capacity | 1 |
| Included | (1) 30° Knuckle Pivoting Bit Holder, (10) SHOCKWAVE Impact Duty Insert Bits |
| Weight | 0.47 LB |
| EAN or UPC | 45242269587 |

