- 1/4 in Drive Size
- 3 in Length
description
- Where quick insert bit changes are necessary, just pop them in/ pull them out with this snap ring and magnetic retention system. No need to unscrew the cap as with the 48-32-3025 bit holder. Three inches in length. For use on stainless steel surfaces. Fits any power or cordless screwdriver.
features
- Strong hold magnet for extended use
- 1/4 in.
- 3 in. length
- Screw shooter accessory
| Dia. | 0.25 in |
| Drive Size | 1/4 in |
| Material | Steel |
| Magnetic | Yes |
| Length | 3 in |
| Bit Capacity | 1 |
| Weight | 0.08 LB |
| EAN or UPC | 45242128655 |

